B-Line (Eaton) B24-120 GLV B24 Galvanized Channel, 10 ft., 14GA | Graybar Store
     
B-Line (Eaton) - B24 Galvanized Channel, 10 ft., 14GA - B24-120 GLV
+ / - Hover over image to Zoom
Other Views

    B24 Galvanized Channel, 10 ft., 14GA

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B24-120 GLV
    SKU: 88035577
    $21.00
    Checking Pricing
         
    Color / Finish:PRE-GALVANIZED
    Length:10 ft.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B24-120 GLV
    • UNSPSC 30101804
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish PRE-GALVANIZED
    • Gauge 14
    Product Overview:
    Channel, 1 5/8-In. X 1 5/8-In., 14 Ga., 120-In. (10 Ft), Galvanized
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., 14 GA., 120-IN. (10 FT), GALVANIZED