B-Line (Eaton) B2350ZN Double Tubing Strap, 1-Hole | Graybar Store
     
B-Line (Eaton) - Double Tubing Strap, 1-Hole - B2350ZN
+ / - Hover over image to Zoom
Other Views

    Double Tubing Strap, 1-Hole

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2350ZN
    SKU: 90078547
    $4.85
    Checking Pricing
         
    Color / Finish:ZINC PLATED
    Size:1/4 In (A), 1/4 In (B)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2350ZN
    • Size 1/4 In (A), 1/4 In (B)
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • Type One Hole Double Tubing Strap
    • UNSPSC 39121311
    • Color / Finish ZINC PLATED
    • Materials Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • Mounting Channel
    • SKU Spec Sheet
      B2350ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    One Hole Double Tubing Strap, 1/4-In. & 1/4-In., Zinc Plated
    13/16 In Width X 1/8 In Thickness, Hole Size 9/32 In Diameter, Weight 1.2 Lb per 100