B-Line (Eaton) B231HDG NO-Twist Corner Angle, 2-Hole | Graybar Store
     
B-Line (Eaton) - NO-Twist Corner Angle, 2-Hole - B231HDG
+ / - Hover over image to Zoom
Other Views

    NO-Twist Corner Angle, 2-Hole

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B231HDG
    SKU: 97114436
    $3,456.53
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:HOT-DIPPED GALVANIZED
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:2-1/4 in. W x 2-1/4 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B231HDG
    • Size 2-1/4 in. W x 2-1/4 in. H
    • UNSPSC 39121311
    • Color / Finish HOT-DIPPED GALVANIZED
    • Material Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • SKU Spec Sheet
      B231HDG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Two Hole No-Twist Corner Angle, Hot Dip Galvanized