B-Line (Eaton) B22SHA-240HDG Hot Dipped Galvanzed Slotted Channel, 10 ft., 12 GA | Graybar Store
     
B-Line (Eaton) - Hot Dipped Galvanzed Slotted Channel, 10 ft., 12 GA - B22SHA-240HDG
+ / - Hover over image to Zoom
Other Views

    Hot Dipped Galvanzed Slotted Channel, 10 ft., 12 GA

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22SHA-240HDG
    SKU: 25169907
    $588.80
    Checking Pricing
         
    Additional Features:2 In Center Spacing
    Color / Finish:HOT-DIPPED GALVANIZED
    Length:20 ft.
    Slot Size:1-1/8 In L. X 9/16 In W.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22SHA-240HDG
    • UNSPSC 30101804
    • Additional Features 2 In Center Spacing
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish HOT-DIPPED GALVANIZED
    • Gauge 12
    • Length 20 ft.
    • Width 1-5/8 in.
    • SKU Spec Sheet
      B22SHA-240HDG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 1-1/8 In L. X 9/16 In W.
    Product Overview:
    Channel, 1 5/8-In. X 1 5/8-In., Back To Back, 9/16-In. X 7/8-In. Slots, 12 Ga.,
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 9/16-IN. X 7/8-IN. SLOTS, 12 GA.,