B-Line (Eaton) B22SHA-120SS4 Stainless Steel Back to Back Slotted Channel, 10 ft., 12GA | Graybar Store
     
B-Line (Eaton) - Stainless Steel Back to Back Slotted Channel, 10 ft., 12GA - B22SHA-120SS4
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Back to Back Slotted Channel, 10 ft., 12GA

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22SHA-120SS4
    SKU: 25169906
    $932.05
    Checking Pricing
         
    Additional Features:2 In Center Spacing
    Color / Finish:STAINLESS STEEL TYPE 304
    Length:10 ft.
    Slot Size:1-1/8 In L. X 9/16 In W.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22SHA-120SS4
    • UNSPSC 30101805
    • Additional Features 2 In Center Spacing
    • Channel Material 304 Stainless Steel
    • Color / Finish STAINLESS STEEL TYPE 304
    • Gauge 12
    • Length 10 ft.
    • Width 1-5/8 in.
    • SKU Spec Sheet
      B22SHA-120SS4 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 1-1/8 In L. X 9/16 In W.
    Product Overview:
    Channel, 1 5/8-In. X 1 5/8-In., Back To Back, 9/16-In. X 7/8-In. Slots, 12 Ga.,
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 9/16-IN. X 7/8-IN. SLOTS, 12 GA.,