B-Line (Eaton) B22SHA-120GRN B22SH Back to Back Channel Slotted Strut, Green, 10 ft., 12 GA | Graybar Store
     
B-Line (Eaton) - B22SH Back to Back Channel Slotted Strut, Green, 10 ft., 12 GA - B22SHA-120GRN
+ / - Hover over image to Zoom
Other Views

    B22SH Back to Back Channel Slotted Strut, Green, 10 ft., 12 GA

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22SHA-120GRN
    SKU: 95019819
    $207.72
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Color:Green
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22SHA-120GRN
    • Color Green
    • UNSPSC 30101804
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Material Cold Formed Low Carbon Steel
    • Gauge 12
    • Length 10 ft.
    • Channel Openings 9/16 Dia x 1-1/8 L in.; Slotted Holes
    • SKU Spec Sheet
      B22SHA-120GRN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pre-galvanized green back to back strut with elongated holes. The channel is made of steel with 12 gauge. The channel mesasures 10 foot long, 9/16 Inch x 7/8 Inch Elongated Holes (2 Inch Centers). 1-5/8 inch width x 3-1/4 inch H.