B-Line (Eaton) B22SH-240SS4 12ga.Stainless Steel Slotted Channel, 20 ft. | Graybar Store
     
B-Line (Eaton) - 12ga.Stainless Steel Slotted Channel, 20 ft. - B22SH-240SS4
+ / - Hover over image to Zoom
Other Views

    12ga.Stainless Steel Slotted Channel, 20 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22SH-240SS4
    SKU: 22037148
    $757.85
    Checking Pricing
         
    Additional Features:2 In Center Spacing
    Color / Finish:STAINLESS STEEL TYPE 304
    Length:20 ft. L
    Slot Size:7/8 In L. X 9/16 In W.
    Width (Inches):1-5/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22SH-240SS4
    • UNSPSC 30101805
    • Additional Features 2 In Center Spacing
    • Channel Material 304 Stainless Steel
    • Color / Finish STAINLESS STEEL TYPE 304
    • Gauge 12
    Product Overview:
    Channel, 1 5/8-In. X 1 5/8-In., 9/16-In. X 7/8-In. Slotted Holes, 12 Ga., 240-In
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., 9/16-IN. X 7/8-IN. SLOTTED HOLES, 12 GA., 240-IN