B-Line (Eaton) B22KO6-240GLV Galvanized Channel with Knockout, 20 ft., 12 Ga | Graybar Store
     
B-Line (Eaton) - Galvanized Channel with Knockout, 20 ft., 12 Ga - B22KO6-240GLV
+ / - Hover over image to Zoom
Other Views

    Galvanized Channel with Knockout, 20 ft., 12 Ga

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22KO6-240GLV
    SKU: 88035474
    $288.10
    Checking Pricing
         
    Additional Features:6 In Center Spacing, Knockout Size 7/8 In Diameter
    Color / Finish:PRE-GALVANIZED
    Length:20 ft.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22KO6-240GLV
    • UNSPSC 30101804
    • Additional Features 6 In Center Spacing, Knockout Size 7/8 In Diameter
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish PRE-GALVANIZED
    Product Overview:
    Channel, 1 5/8-In. X 1 5/8-In., 7/8-In. Knockouts, 12 Ga., 240-In. (20 Ft), Galv
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., 7/8-IN. KNOCKOUTS, 12 GA., 240-IN. (20 FT), GALV