B-Line (Eaton) B22H17/8-120GRN B22H17 Channel Strut | Graybar Store
B-Line (Eaton) - B22H17 Channel Strut - B22H17/8-120GRN
+ / - Hover over image to Zoom
Other Views

    B22H17 Channel Strut

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22H17/8-120GRN
    SKU: 88035531
    $87.49
    Checking Pricing
         
    Additional Features:1-7/8 In Center Spacing
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Color:Green
    Color / Finish:DURA GREEN
    Length:10 ft.
    Slot Size:9/16 In Diameter
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22H17/8-120GRN
    • Color Green
    • UNSPSC 30101804
    • Additional Features 1-7/8 In Center Spacing
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish DURA GREEN
    • Gauge 12
    • Length 10 ft.
    • Width 1-5/8 in.
    • SKU Spec Sheet
      B22H17/8-120GRN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 9/16 In Diameter
    Product Overview:
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., 9/16-IN. DIA. HOLES, 1 7/8-IN. CENTERS, 12 GA.,
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., 9/16-IN. DIA. HOLES, 1 7/8-IN. CENTERS, 12 GA.,