B-Line (Eaton) B22H17 Channel Strut | Graybar Store
B-Line (Eaton) - B22H17 Channel Strut
+ / - Hover over image to Zoom
Other Views

    B22H17 Channel Strut

    Manufacturer: B-Line (Eaton)
         

    Bolted framing (strut system) provides strength and stability to various support system applications.

    • Manufacturer B-Line (Eaton)
    • Channel Material Cold Formed Low Carbon Steel
    • Gauge 12
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Channel Dimensions (Inches)
    Color
    Material Finish
    Color / Finish
    Length
    Slot Size
    Width (Inches)
    Price
    B22H17/8-120GRN
    88035531
    1-7/8 In Center Spacing
    1-5/8 x 1-5/8
    Green
    DURA GREEN
    10 Ft
    9/16 In Diameter
    1-5/8 In
    Call for Pricing
    SKU
    88035531
    Additional Features
    1-7/8 In Center Spacing
    Channel Dimensions (Inches)
    1-5/8 x 1-5/8
    Color
    Green
    Material Finish
    Color / Finish
    DURA GREEN
    Length
    10 Ft
    Slot Size
    9/16 In Diameter
    Width (Inches)
    1-5/8 In
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    B22H17/8-120GLV
    88035530
    1-7/8 In Center Spacing
    1-5/8 x 1-5/8
    Galvanized
    PRE-GALVANIZED
    10 Ft
    9/16 In Diameter
    1-5/8 In
    $51.6010 Ft / Length
    SKU
    88035530
    Additional Features
    1-7/8 In Center Spacing
    Channel Dimensions (Inches)
    1-5/8 x 1-5/8
    Color
    Material Finish
    Galvanized
    Color / Finish
    PRE-GALVANIZED
    Length
    10 Ft
    Slot Size
    9/16 In Diameter
    Width (Inches)
    1-5/8 In
    $51.6010 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock