B-Line (Eaton) B22-240GLV B22 Channel, 20 ft.,Galvanized | Graybar Store
     
B-Line (Eaton) - B22 Channel, 20 ft.,Galvanized - B22-240GLV
+ / - Hover over image to Zoom
Other Views

    B22 Channel, 20 ft.,Galvanized

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22-240GLV
    SKU: 88035422
    $411.67
    Checking Pricing
    Items sold in feet or each.
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Length:20 ft.
    Color / Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22-240GLV
    • UNSPSC 30101804
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish Pre-Galvanized
    • Gauge 12
    • Length 20 ft.
    • Channel Openings Solid
    • SKU Spec Sheet
      B22-240GLV Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    B22 galvanized channel, 1 5/8-inch. X 1 5/8-inch. 20 ft length, 12 GA.
    Bolted framing (strut system) provides strength and stablility to variuos support system applications.