B-Line (Eaton) B22C-120HDG Hot Dipped Galvanized Side By Side Channel, 10 ft., 12GA | Graybar Store
     
B-Line (Eaton) - Hot Dipped Galvanized Side By Side Channel, 10 ft., 12GA - B22C-120HDG
+ / - Hover over image to Zoom
Other Views

    Hot Dipped Galvanized Side By Side Channel, 10 ft., 12GA

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22C-120HDG
    SKU: 25169890
    $475.38
    Checking Pricing
         
    Color / Finish:HOT-DIPPED GALVANIZED
    Length:10 ft.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22C-120HDG
    • UNSPSC 30101804
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish HOT-DIPPED GALVANIZED
    • Gauge 12
    Product Overview:
    Channel, 1 5/8-In. X 1 5/8-In., Side By Side, 12 Ga., 120-In. (10 Ft), Hot Dip G
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., SIDE BY SIDE, 12 GA., 120-IN. (10 FT), HOT DIP G