B-Line (Eaton) B22A-240GLV B22AGALV20 | Graybar Store
B-Line (Eaton) - B22AGALV20 - B22A-240GLV
+ / - Hover over image to Zoom
Other Views

    B22AGALV20

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22A-240GLV
    SKU: 88035430
    $364.39
    Checking Pricing
         
    Length:20 ft. L
    Color / Finish:PRE-GALVANIZED
    Width (Inches):1-5/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22A-240GLV
    • UNSPSC 30101804
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish PRE-GALVANIZED
    • Gauge 12
    Product Overview:
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 240-IN. (20 FT), GALVANIZE
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 240-IN. (20 FT), GALVANIZE