B-Line (Eaton) B22S-240GRN B22A Back to Back Slotted Channel | Graybar Store
     
B-Line (Eaton) - B22A Back to Back Slotted Channel - B22S-240GRN
+ / - Hover over image to Zoom
Other Views

    B22A Back to Back Slotted Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22S-240GRN
    SKU: 88035483
    $243.06
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Color:Green
    Length:20 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22S-240GRN
    • Color Green
    • UNSPSC 30101804
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    Product Overview:
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., 13/32-IN. X 3-IN. SLOTS, 12 GA., 240-IN. (20 FT)