B-Line (Eaton) B22A-120HDG B22A Back to Back Channel, 10 Ft | Graybar Store
     
B-Line (Eaton) - B22A Back to Back Channel, 10 Ft - B22A-120HDG
+ / - Hover over image to Zoom
Other Views

    B22A Back to Back Channel, 10 Ft

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22A-120HDG
    SKU: 90084703
    $130.31
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Color / Finish:HOT-DIPPED GALVANIZED
    Length:10 Ft
    Width (Inches):1-5/8 In
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22A-120HDG
    • UNSPSC 30101804
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish HOT-DIPPED GALVANIZED
    • Gauge 12
    Product Overview:
    Channel, 1 5/8-in. x 1 5/8-in., back to back, 12 ga., 120-in. (10 ft), hot dip galvanized
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 120-IN. (10 FT), HOT DIP G