B-Line (Eaton) B22A-120SS4 B22A Back to Back Channel, 10 Ft | Graybar Store
     
B-Line (Eaton) - B22A Back to Back Channel, 10 Ft - B22A-120SS4
+ / - Hover over image to Zoom
Other Views

    B22A Back to Back Channel, 10 Ft

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22A-120SS4
    SKU: 22120998
    $8,239.96
    Checking Pricing
    Items sold in feet or each.
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Color / Finish:Stainless Steel
    Brand or Series:B22A
    Length:10 ft.
    Height:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22A-120SS4
    • UNSPSC 30101805
    • Brand or Series B22A
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish Stainless Steel
    • Gauge 12
    • Height 1-5/8 in.
    • Length 10 ft.
    • Channel Openings Solid
    • SKU Spec Sheet
      B22A-120SS4 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 120-IN. (10 FT), STAINLESS
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 120-IN. (10 FT), STAINLESS