B-Line (Eaton) B22A-240GRN Green Back to Back Slotted Channel, 20 ft., 12GA | Graybar Store
     
B-Line (Eaton) - Green Back to Back Slotted Channel, 20 ft., 12GA - B22A-240GRN
+ / - Hover over image to Zoom
Other Views

    Green Back to Back Slotted Channel, 20 ft., 12GA

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22A-240GRN
    SKU: 88035431
    $670.92
    Checking Pricing
         
    Color / Finish:DURA GREEN
    Length:20 ft. L
    Width (Inches):1-5/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22A-240GRN
    • UNSPSC 30101804
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish DURA GREEN
    • Gauge 12
    Product Overview:
    Channel, 1 5/8-In. X 1 5/8-In., Back To Back, 12 Ga., 240-In. (20 Ft), Green
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 240-IN. (20 FT), GREEN