B-Line (Eaton) B22A-120AL Aluminum Back to Back Slotted Channel, 10 ft., 12GA | Graybar Store
     
B-Line (Eaton) - Aluminum Back to Back Slotted Channel, 10 ft., 12GA - B22A-120AL
+ / - Hover over image to Zoom
Other Views

    Aluminum Back to Back Slotted Channel, 10 ft., 12GA

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22A-120AL
    SKU: 88035425
    $162.43
    Checking Pricing
         
    Color / Finish:ALUMINUM
    Length:10 ft.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22A-120AL
    • UNSPSC 30101806
    • Channel Material Aluminum
    • Color / Finish ALUMINUM
    • Gauge 12
    Product Overview:
    Channel, 1 5/8-In. X 1 5/8-In., Back To Back, 12 Ga., 120-In. (10 Ft), Aluminum
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 120-IN. (10 FT), ALUMINUM