Bussmann (Eaton) B222-60NFNA Disconnect Switch, Non-Fusible, 60A, 240V, HVAC, NEMA Type 3R | Graybar Store
     
Bussmann (Eaton) - Disconnect Switch, Non-Fusible, 60A, 240V, HVAC, NEMA Type 3R - B222-60NFNA
+ / - Hover over image to Zoom
Other Views

    Disconnect Switch, Non-Fusible, 60A, 240V, HVAC, NEMA Type 3R

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: B222-60NFNA
    SKU: 25085049
    $42.97
    Checking Pricing
         
    Additional Features:Power Rating 10 Hp at 240 V
    Amps:60A
    Voltage (Volts):240 Vac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # B222-60NFNA
    • Voltage (Volts) 240 Vac
    • Type Non Fusible
    • UNSPSC 39121101
    • Additional Features Power Rating 10 Hp at 240 V
    • Amps 60A
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    60A 240V HVAC NEMA Type 3R Switch Non-Fusible Disconnect
    Standard UL 1429, NEC