B-Line (Eaton) B221ZN Zinc Plated Channel End Cap, Type X | Graybar Store
     
B-Line (Eaton) - Zinc Plated Channel End Cap, Type X - B221ZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Channel End Cap, Type X

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B221ZN
    SKU: 88035512
    $18.78
    Checking Pricing
         
    Additional Features:Weight 15 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Low Carbon Steel
    Size:2.452 In Depth
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B221ZN
    • Size 2.452 In Depth
    • UNSPSC 39121311
    • Additional Features Weight 15 Lb per 100
    Product Overview:
    Channel End Cap, Type X, Use With B12 Channel, Zinc Plated