NSI Industries B22-V-S Vinyl-Insulated Butt Splice, 22 to 18 AWG | Graybar Store
     
NSI Industries - Vinyl-Insulated Butt Splice, 22 to 18 AWG - B22-V-S
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Butt Splice, 22 to 18 AWG

    Manufacturer: NSI Industries
    Manufacturer #: B22-V-S
    SKU: 25456051
    $12.53
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Wire Size:22-18 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # B22-V-S
    • Color Red
    • UNSPSC 39121409
    • Insulation Material Vinyl
    Product Overview:
    22-18 AWG Vinyl Insulated Butt Splice Connectors -25 Count Vinyl Butt Splice Connectors are made of insulating vinyl. Stripped wires are inserted from each end and "butt" in the center. A crimp at each end secures the connection.