B-Line (Eaton) B22-240GRN B22 Single Channel, 20 Ft. | Graybar Store
     
B-Line (Eaton) - B22 Single Channel, 20 Ft. - B22-240GRN
+ / - Hover over image to Zoom
Other Views

    B22 Single Channel, 20 Ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22-240GRN
    SKU: 88035423
    $62.13
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Color / Finish:DURA GREEN
    Length:20 ft.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22-240GRN
    • UNSPSC 30101804
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish DURA GREEN
    Product Overview:
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., 12 GA., 240-IN. (20 FT), GREEN
    CHANNEL, 1 5/8-IN. X 1 5/8-IN., 12 GA., 240-IN. (20 FT), GREEN