B-Line (Eaton) B22 Single Channel | Graybar Store
B-Line (Eaton) - B22 Single Channel
+ / - Hover over image to Zoom
Other Views

    B22 Single Channel

    Manufacturer: B-Line (Eaton)
         

    Bolted framing (strut system) provides strength and stability to various support system applications.

    • Manufacturer B-Line (Eaton)
    • Channel Material Cold Formed Low Carbon Steel
    • Gauge 12
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Channel Dimensions (Inches)
    Height (Inches)
    Color / Finish
    Brand or Series
    Length
    Width (Inches)
    Channel Gauge
    Price
    B22-240GRN
    88035423
    1-5/8 in. W x 1-5/8 in. H
    DURA GREEN
    20 ft. L
    1-5/8
    $103.5520 Ft / Length
    SKU
    88035423
    Channel Dimensions (Inches)
    1-5/8 in. W x 1-5/8 in. H
    Height (Inches)
    Color / Finish
    DURA GREEN
    Brand or Series
    Length
    20 ft. L
    Width (Inches)
    1-5/8
    Channel Gauge
    $103.5520 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    B22-120AL
    88035417
    1-5/8 in. W x 1-5/8 in. H
    ALUMINUM
    10 ft. L
    1-5/8
    $106.9310 Ft / Length
    SKU
    88035417
    Channel Dimensions (Inches)
    1-5/8 in. W x 1-5/8 in. H
    Height (Inches)
    Color / Finish
    ALUMINUM
    Brand or Series
    Length
    10 ft. L
    Width (Inches)
    1-5/8
    Channel Gauge
    $106.9310 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    B22-240HDG
    89010035
    1-5/8 in. W x 1-5/8 in. H
    1-5/8 in.
    HOT-DIPPED GALVANIZED
    B-Line; Eaton
    20 ft. L
    1-5/8
    12 ga
    $344.4720 Ft / Length
    SKU
    89010035
    Channel Dimensions (Inches)
    1-5/8 in. W x 1-5/8 in. H
    Height (Inches)
    1-5/8 in.
    Color / Finish
    HOT-DIPPED GALVANIZED
    Brand or Series
    B-Line; Eaton
    Length
    20 ft. L
    Width (Inches)
    1-5/8
    Channel Gauge
    12 ga
    $344.4720 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock