B-Line (Eaton) B217AL-120 Closure Strap, Aluminum | Graybar Store
     
B-Line (Eaton) - Closure Strap, Aluminum - B217AL-120
+ / - Hover over image to Zoom
Other Views

    Closure Strap, Aluminum

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B217AL-120
    SKU: 25661437
    $2,272.27
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Length 10 ft., Weight 15 lb./ft.
    Color / Finish:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B217AL-120
    • UNSPSC 39121311
    • Additional Features Length 10 ft., Weight 15 lb./ft.
    Product Overview:
    Closure Strip, Aluminum
    CLOSURE STRIP, ALUMINUM