B-Line (Eaton) B2084ZN O.D. Tubing Clamp, 1/4 in. | Graybar Store
     
B-Line (Eaton) - O.D. Tubing Clamp, 1/4 in. - B2084ZN
+ / - Hover over image to Zoom
Other Views

    O.D. Tubing Clamp, 1/4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2084ZN
    SKU: 88035378
    $2.62
    Checking Pricing
         
    Color / Finish:ZINC PLATED
    Size:1/4 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2084ZN
    • Size 1/4 In
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • Type One Hole Tubing Clamp
    • UNSPSC 39121311
    • Color / Finish ZINC PLATED
    • Materials 14 Gauge Low Carbon Steel
    • Mounting Channel
    • SKU Spec Sheet
      B2084ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/4-In. - One Hole O.D. Tubing Clamp, 1/4-In. OD, Zinc Plated
    Mounting Hole Size 9/32 In Diameter, Weight 4 Lb per 100