B-Line (Eaton) B2073ZN Parallel Pipe Clamp, 1 in. | Graybar Store
     
B-Line (Eaton) - Parallel Pipe Clamp, 1 in. - B2073ZN
+ / - Hover over image to Zoom
Other Views

    Parallel Pipe Clamp, 1 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2073ZN
    SKU: 88035370
    $26.25
    Checking Pricing
         
    Color / Finish:ZINC PLATED
    Size:1 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2073ZN
    • Size 1 In
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • Type Parallel Pipe Clamp
    • UNSPSC 39121311
    Product Overview:
    1-In. - Parallel Pipe Clamp, 1-In., Zinc Plated
    Includes (1) Stand off Plate, (1) Slotted Hex Head Machine Screw, (1) Square Nut, Load Capacity 400 Lb, Weight 33 Lb per 100