B-Line (Eaton) B2030DCU(1CT) Cooper Tubing Clamp, 1 in. | Graybar Store
     
B-Line (Eaton) - Cooper Tubing Clamp, 1 in. - B2030DCU(1CT)
+ / - Hover over image to Zoom
Other Views

    Cooper Tubing Clamp, 1 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2030DCU(1CT)
    SKU: 92053734
    $8.39
    Checking Pricing
         
    Color / Finish:DURA-COPPER
    Size:1-1/8 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2030DCU(1CT)
    • Size 1-1/8 In
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • Type Pipe Clamp
    • UNSPSC 39121311
    • Color / Finish DURA-COPPER
    • Materials 14 Gauge Low Carbon Steel
    • Mounting Channel
    • SKU Spec Sheet
      B2030DCU(1CT) Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-In. - Copper Tubing Clamp, 1-In., Dura-Copper
    Includes Combination Recess Hex Head Machine Screw and Square Nut