B-Line (Eaton) B2024PAZN OD Pre-Assembled Pipe and Conduit Clamp, 3/8 in. | Graybar Store
     
B-Line (Eaton) - OD Pre-Assembled Pipe and Conduit Clamp, 3/8 in. - B2024PAZN
+ / - Hover over image to Zoom
Other Views

    OD Pre-Assembled Pipe and Conduit Clamp, 3/8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2024PAZN
    SKU: 91032254
    $5.55
    Checking Pricing
         
    Color / Finish:PRE-GALVANIZED
    Size:3/8 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2024PAZN
    • Size 3/8 In
    • Application STRUT FITTINGS,PIPE CLAMP PRE-ASSEMBLY
    • Type Pipe Clamp, Pre-Assembled
    • UNSPSC 39121311
    • Color / Finish PRE-GALVANIZED
    • Materials 16 Gauge Low Carbon Steel
    • Mounting Channel
    • SKU Spec Sheet
      B2024PAZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/8-In. - O.D. Pipe And Conduit Clamp, Pre-Assembled, 3/8-In. Od, Zinc Plated
    Includes Combination Recess Hex Head Machine Screw and Square Nut