B-Line (Eaton) B2023PAZN OD Pre-Assembled Pipe and Conduit Clamp, 1-1/4 in. | Graybar Store
     
B-Line (Eaton) - OD Pre-Assembled Pipe and Conduit Clamp, 1-1/4 in. - B2023PAZN
+ / - Hover over image to Zoom
Other Views

    OD Pre-Assembled Pipe and Conduit Clamp, 1-1/4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2023PAZN
    SKU: 91032253
    $5.39
    Checking Pricing
         
    Color / Finish:PRE-GALVANIZED
    Size:1/4 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2023PAZN
    • Size 1/4 In
    • Application STRUT FITTINGS,PIPE CLAMP PRE-ASSEMBLY
    • Type Pipe Clamp, Pre-Assembled
    • UNSPSC 39121311
    • Color / Finish PRE-GALVANIZED
    • Materials 16 Gauge Low Carbon Steel
    • Mounting Channel
    • SKU Spec Sheet
      B2023PAZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/4-In. - O.D. Pipe And Conduit Clamp, Pre-Assembled, 1/4-In. Od, Zinc Plated
    Includes Combination Recess Hex Head Machine Screw and Square Nut