B-Line (Eaton) B2018ZN 4D- Rigid Pipe and Conduit Clamp, 4-1/2 in. | Graybar Store
     
B-Line (Eaton) - 4D- Rigid Pipe and Conduit Clamp, 4-1/2 in. - B2018ZN
+ / - Hover over image to Zoom
Other Views

    4D- Rigid Pipe and Conduit Clamp, 4-1/2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2018ZN
    SKU: 88035296
    $4.46
    Checking Pricing
         
    Color / Finish:PRE-GALVANIZED
    Size:4-1/2 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2018ZN
    • Size 4-1/2 In
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • Type Pipe Clamp
    • UNSPSC 39121311
    • Color / Finish PRE-GALVANIZED
    • Materials 11 Gauge Low Carbon Steel
    • Mounting Channel
    • SKU Spec Sheet
      B2018ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 1/2-In. - Pipe And Conduit Clamp, Rigid, 4 1/2-In., Zinc Plated
    Includes Combination Recess Hex Head Machine Screw and Square Nut