B-Line (Eaton) B2017SS6 O.D. Pipe and Conduit Clamp, 4-1/2 in. | Graybar Store
     
B-Line (Eaton) - O.D. Pipe and Conduit Clamp, 4-1/2 in. - B2017SS6
+ / - Hover over image to Zoom
Other Views

    O.D. Pipe and Conduit Clamp, 4-1/2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2017SS6
    SKU: 22071748
    $61.19
    Checking Pricing
         
    Color / Finish:STAINLESS STEEL TYPE 316
    Size:4 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2017SS6
    • Size 4 In
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • Type Pipe Clamp
    • UNSPSC 39121311
    • Color / Finish STAINLESS STEEL TYPE 316
    • Materials Stainless Steel
    • Mounting Channel
    • SKU Spec Sheet
      B2017SS6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 1/2-In. - O.D. Pipe And Conduit Clamp, 4 1/2-In. OD, Stainless Steel 316
    Includes Combination Recess Hex Head Machine Screw and Square Nut