B-Line (Eaton) B2015PAAL Pre-Assembled Rigid Strut Strap, 3 in. | Graybar Store
     
B-Line (Eaton) - Pre-Assembled Rigid Strut Strap, 3 in. - B2015PAAL
+ / - Hover over image to Zoom
Other Views

    Pre-Assembled Rigid Strut Strap, 3 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2015PAAL
    SKU: 95018177
    $10.59
    Checking Pricing
         
    Color / Finish:ALUMINUM
    Size:3 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2015PAAL
    • Size 3 In
    • Application STRUT FITTINGS,PIPE CLAMP PRE-ASSEMBLY
    • Type Pipe Clamp, Pre-Assembled
    • UNSPSC 39121311
    Product Overview:
    3-In. - Pipe And Conduit Clamp, Rigid, 3-In., Pre-Assembled, Aluminum
    Includes Combination Recess Hex Head Machine Screw and Square Nut