B-Line (Eaton) B2013HDGW/SS6 Pipe and Conduit Clamp Rigid, 2-IN. | Graybar Store
     
B-Line (Eaton) - Pipe and Conduit Clamp Rigid, 2-IN. - B2013HDGW/SS6
+ / - Hover over image to Zoom
Other Views

    Pipe and Conduit Clamp Rigid, 2-IN.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2013HDGW/SS6
    SKU: 99576519
    $9.28
    Checking Pricing
         
    Color / Finish:HOT-DIPPED GALVANIZED
    Size:2 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2013HDGW/SS6
    • Size 2 In
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • Type Pipe Clamp
    • UNSPSC 39121311
    • Color / Finish HOT-DIPPED GALVANIZED
    • Materials 12 Gauge Low Carbon Steel
    • Mounting Channel
    • SKU Spec Sheet
      B2013HDGW/SS6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2-In. - Pipe And Conduit Clamp, Rigid, 2-In., Hot Dip Galvanized W/ Stainless 31
    Includes Combination Recess Hex Head Machine Screw and Square Nut, With 316 Stainless Steel Hardware