B-Line (Eaton) B2013ALW/SS6 Pre-Assembled Rigid Strut Strap, 2 in. | Graybar Store
     
B-Line (Eaton) - Pre-Assembled Rigid Strut Strap, 2 in. - B2013ALW/SS6
+ / - Hover over image to Zoom
Other Views

    Pre-Assembled Rigid Strut Strap, 2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2013ALW/SS6
    SKU: 93177510
    $8.23
    Checking Pricing
         
    Color / Finish:ALUMINUM
    Size:2 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2013ALW/SS6
    • Size 2 In
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • Type Pipe Clamp
    • UNSPSC 39121311
    Product Overview:
    2-In. - Pipe And Conduit Clamp, Rigid, 2-In., Aluminum W/ Stainless 316 Hardware
    Includes Combination Recess Hex Head Machine Screw and Square Nut, With 316 Stainless Steel Hardware