B-Line (Eaton) B2011PASS4 4D- Rigid Pipe and Conduit Clamp, 1-1/4 in. | Graybar Store
     
B-Line (Eaton) - 4D- Rigid Pipe and Conduit Clamp, 1-1/4 in. - B2011PASS4
+ / - Hover over image to Zoom
Other Views

    4D- Rigid Pipe and Conduit Clamp, 1-1/4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2011PASS4
    SKU: 25169768
    $14.82
    Checking Pricing
         
    Color / Finish:STAINLESS STEEL TYPE 304
    Size:1-1/4 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2011PASS4
    • Size 1-1/4 In
    • Application STRUT FITTINGS,PIPE CLAMP PRE-ASSEMBLY
    • Type Pipe Clamp, Pre-Assembled
    • UNSPSC 39121311
    • Color / Finish STAINLESS STEEL TYPE 304
    • Materials Stainless Steel
    • Mounting Channel
    • SKU Spec Sheet
      B2011PASS4 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 1/4-In. - Pipe And Conduit Clamp, Rigid, 1 1/4-In., Pre-Assembled, Stainless S
    Includes Combination Recess Hex Head Machine Screw and Square Nut