B-Line (Eaton) B2010PAHDGW/SS6 Rigid Pipe and Conduit Clamp, 1 in. | Graybar Store
     
B-Line (Eaton) - Rigid Pipe and Conduit Clamp, 1 in. - B2010PAHDGW/SS6
+ / - Hover over image to Zoom
Other Views

    Rigid Pipe and Conduit Clamp, 1 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2010PAHDGW/SS6
    SKU: 22081101
    $10.10
    Checking Pricing
         
    Color / Finish:STAINLESS STEEL TYPE 316
    Size:1 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2010PAHDGW/SS6
    • Size 1 In
    • Application STRUT FITTINGS,Nut Washer Combo
    • Type Pipe Clamp, Pre-Assembled
    • UNSPSC 39121311
    • Color / Finish STAINLESS STEEL TYPE 316
    • Materials 14 Gauge Low Carbon Steel
    • Mounting Channel
    • SKU Spec Sheet
      B2010PAHDGW/SS6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-In. - Pipe And Conduit Clamp, Rigid, 1-In., Pre-Assembled, Hot Dip Galvanized
    Includes Combination Recess Hex Head Machine Screw and Square Nut, With 316 Stainless Steel Hardware