B-Line (Eaton) B2010PAALW/SS6 Pre-Assembled Rigid Strut Strap, 1 in. | Graybar Store
     
B-Line (Eaton) - Pre-Assembled Rigid Strut Strap, 1 in. - B2010PAALW/SS6
+ / - Hover over image to Zoom
Other Views

    Pre-Assembled Rigid Strut Strap, 1 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2010PAALW/SS6
    SKU: 95018164
    $4.84
    Checking Pricing
         
    Color / Finish:ALUMINUM
    Size:1 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2010PAALW/SS6
    • Size 1 In
    • Application STRUT FITTINGS,PIPE CLAMP PRE-ASSEMBLY
    • Type Pipe Clamp, Pre-Assembled
    • UNSPSC 39121311
    Product Overview:
    1-In. - Pipe And Conduit Clamp, Rigid, 1-In., Pre-Assembled, Aluminum W/ Stainle
    Includes Combination Recess Hex Head Machine Screw and Square Nut, With 316 Stainless Steel Hardware