B-Line (Eaton) B2010HDGW/SS6 Pipe and Conduit Clamp Rigid, 1IN HDG | Graybar Store
     
B-Line (Eaton) - Pipe and Conduit Clamp Rigid, 1IN HDG - B2010HDGW/SS6
+ / - Hover over image to Zoom
Other Views

    Pipe and Conduit Clamp Rigid, 1IN HDG

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2010HDGW/SS6
    SKU: 99577624
    $6.38
    Checking Pricing
         
    Color / Finish:HOT-DIPPED GALVANIZED
    Size:1 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2010HDGW/SS6
    • Size 1 In
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • Type Pipe Clamp
    • UNSPSC 39121311
    • Color / Finish HOT-DIPPED GALVANIZED
    • Materials 14 Gauge Low Carbon Steel
    • Mounting Channel
    • SKU Spec Sheet
      B2010HDGW/SS6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-In. - Pipe And Conduit Clamp, Rigid, 1-In., Hot Dip Galvanized W/ Stainless 31
    Includes Combination Recess Hex Head Machine Screw and Square Nut, With 316 Stainless Steel Hardware