B-Line (Eaton) B200HDG Hot Dip Galvanized Square Washer, 3/8 in. | Graybar Store
     
B-Line (Eaton) - Hot Dip Galvanized Square Washer, 3/8 in. - B200HDG
+ / - Hover over image to Zoom
Other Views

    Hot Dip Galvanized Square Washer, 3/8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B200HDG
    SKU: 25169745
    $329.79
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Width 1-5/8 In, Bolt Size 5/16 In
    Color / Finish:HOT-DIPPED GALVANIZED
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:3/8 in. Dia
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B200HDG
    • Size 3/8 in. Dia
    • UNSPSC 39121311
    • Additional Features Width 1-5/8 In, Bolt Size 5/16 In
    • Color / Finish HOT-DIPPED GALVANIZED
    • Material Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • SKU Spec Sheet
      B200HDG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square Washer, 3/8-In. Hole, 5/16-In. Bolt, Hot Dip Galvanized