B-Line (Eaton) B2009HDGW/SS6 Pipe and Conduit Clamp Rigid, 3/4-IN. | Graybar Store
     
B-Line (Eaton) - Pipe and Conduit Clamp Rigid, 3/4-IN. - B2009HDGW/SS6
+ / - Hover over image to Zoom
Other Views

    Pipe and Conduit Clamp Rigid, 3/4-IN.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2009HDGW/SS6
    SKU: 99576515
    $9.33
    Checking Pricing
         
    Color / Finish:Hot Dip Galvanized Finish
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2009HDGW/SS6
    • Size 3/4 in.
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • Type Pipe Clamp
    • UNSPSC 39121311
    • Color / Finish Hot Dip Galvanized Finish
    • Materials 14 Gauge Low Carbon Steel
    • Mounting Channel
    • SKU Spec Sheet
      B2009HDGW/SS6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/4-In. - Pipe And Conduit Clamp, Rigid, 3/4-In., Hot Dip Galvanized W/ Stainles
    Includes Combination Recess Hex Head Machine Screw and Square Nut, With 316 Stainless Steel Hardware