B-Line (Eaton) B2008PAHDGW/SS6 Rigid Pipe and Conduit Clamp, 1/2 in. | Graybar Store
     
B-Line (Eaton) - Rigid Pipe and Conduit Clamp, 1/2 in. - B2008PAHDGW/SS6
+ / - Hover over image to Zoom
Other Views

    Rigid Pipe and Conduit Clamp, 1/2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2008PAHDGW/SS6
    SKU: 22081096
    $5.11
    Checking Pricing
         
    Color / Finish:HOT-DIPPED GALVANIZED
    Size:1/2 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2008PAHDGW/SS6
    • Size 1/2 In
    • Application STRUT FITTINGS,PIPE CLAMP PRE-ASSEMBLY
    • Type Pipe Clamp, Pre-Assembled
    • UNSPSC 39121311
    • Color / Finish HOT-DIPPED GALVANIZED
    • Materials 16 Gauge Low Carbon Steel
    • Mounting Channel
    • SKU Spec Sheet
      B2008PAHDGW/SS6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/2-In. - Pipe And Conduit Clamp, Rigid, 1/2-In., Pre-Assembled, Hot Dip Galvani
    Includes Combination Recess Hex Head Machine Screw and Square Nut, With 316 Stainless Steel Hardware