B-Line (Eaton) B1RRP4C Rapid Ring Box Plate & Cover, 4 in. Square Box, 1-Gang | Graybar Store
     
B-Line (Eaton) - Rapid Ring Box Plate & Cover, 4 in. Square Box, 1-Gang - B1RRP4C
+ / - Hover over image to Zoom
Other Views

    Rapid Ring Box Plate & Cover, 4 in. Square Box, 1-Gang

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B1RRP4C
    SKU: 25393300
    $102.73
    Checking Pricing
         
    Box Style:4 in. Square
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B1RRP4C
    • UNSPSC 39121702
    • Box Style 4 in. Square
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RAPID RING BOX PLATE & COVER, 1-GANG, 4" SQUARE BOX