B-Line (Eaton) B198-12ZN Channel Clevis Bracket, 12 in. | Graybar Store
     
B-Line (Eaton) - Channel Clevis Bracket, 12 in. - B198-12ZN
+ / - Hover over image to Zoom
Other Views

    Channel Clevis Bracket, 12 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B198-12ZN
    SKU: 88035248
    $68.77
    Checking Pricing
         
    Additional Features:Uniform Load Capacity 800 Lb, Weight 284 Lb per 100, 12 In Length
    Color / Finish:ZINC PLATED
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:3-1/2 In Height
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B198-12ZN
    • Size 3-1/2 In Height
    • UNSPSC 39121311
    • Additional Features Uniform Load Capacity 800 Lb, Weight 284 Lb per 100, 12 In Length
    Product Overview:
    Channel Clevis Bracket, 12-In., Zinc Plated