B-Line (Eaton) B172SS4 Strut Fitting, Splice Clevis, Stainless Steel, 7-1/4 x 1-5/8 x 1/4 in, 9/16 in. Dia., 1/4 in D, 7-1/4 in L, 266 lb per Carton | Graybar Store
     
B-Line (Eaton) - Strut Fitting, Splice Clevis, Stainless Steel, 7-1/4 x 1-5/8 x 1/4 in, 9/16 in. Dia., 1/4 in D, 7-1/4 in L, 266 lb per Carton - B172SS4
+ / - Hover over image to Zoom
Other Views

    Strut Fitting, Splice Clevis, Stainless Steel, 7-1/4 x 1-5/8 x 1/4 in, 9/16 in. Dia., 1/4 in D, 7-1/4 in L, 266 lb per Carton

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B172SS4
    SKU: 25169732
    $22,798.94
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Use With:B22 or B52A Channel
    Weight:266 lb per Carton
    Fitting Type:Splice Clevis
    Dimensions:7-1/4 x 1-5/8 x 1/4 in.
    Hole Diameter (Inches):9/16 in.
    No. of Holes:4
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B172SS4
    • Dimensions 7-1/4 x 1-5/8 x 1/4 in.
    • UNSPSC 30101804
    • Fitting Type Splice Clevis
    • Hole Diameter (Inches) 9/16 in.
    • Weight 266 lb per Carton
    • Material Stainless Steel
    • No. of Holes 4
    • Use With B22 or B52A Channel
    • SKU Spec Sheet
      B172SS4 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    FOUR HOLE SPLICE CLEVIS FOR B22 OR B52A CHANNEL