B-Line (Eaton) B172HDG Spice Clevis, 4-Hole | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
B-Line (Eaton) - Spice Clevis, 4-Hole - B172HDG
+ / - Hover over image to Zoom
Other Views

    Spice Clevis, 4-Hole

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B172HDG
    SKU: 25127579
    $79.00
    Checking Pricing
         
    Additional Features:Thickness 1/4 In, Weight 266 Lb per 100
    Color / Finish:PLAIN (NO FINISH)
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:7-1/4 In Length
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B172HDG
    • Size 7-1/4 In Length
    • UNSPSC 39121311
    • Additional Features Thickness 1/4 In, Weight 266 Lb per 100
    Product Overview:
    Four Hole Splice Clevis For B22 Or B52A Channel, Hot Dip Galvanized