B-Line (Eaton) B172-22AGRN Green Splice Clevis, 4 Hole | Graybar Store
     
B-Line (Eaton) - Green Splice Clevis, 4 Hole - B172-22AGRN
+ / - Hover over image to Zoom
Other Views

    Green Splice Clevis, 4 Hole

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B172-22AGRN
    SKU: 98414726
    $110.21
    Checking Pricing
         
    Additional Features:Thickness 1/4 In, Weight 406 Lb per 100
    Color / Finish:DURA GREEN
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:7-1/4 In Length
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B172-22AGRN
    • Size 7-1/4 In Length
    • UNSPSC 39121311
    • Additional Features Thickness 1/4 In, Weight 406 Lb per 100
    • Color / Finish DURA GREEN
    • Material Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • SKU Spec Sheet
      B172-22AGRN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Four Hole Splice Clevis For B11 Or B22A Channel, Green