B-Line (Eaton) B162ZN Strut Fitting, Two Hole Open Angle, Steel, 1-5/8 x 2-1/16 x 3-5/16 in, 9/16 in. Dia., 2-1/16 in D, 3-5/16 in. H | Graybar Store
     
B-Line (Eaton) - Strut Fitting, Two Hole Open Angle, Steel, 1-5/8 x 2-1/16 x 3-5/16 in, 9/16 in. Dia., 2-1/16 in D, 3-5/16 in. H - B162ZN
+ / - Hover over image to Zoom
Other Views

    Strut Fitting, Two Hole Open Angle, Steel, 1-5/8 x 2-1/16 x 3-5/16 in, 9/16 in. Dia., 2-1/16 in D, 3-5/16 in. H

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B162ZN
    SKU: 88035129
    $3,426.19
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Use With:4Dimension™ Strut System
    Weight:59 lb per Carton
    Fitting Type:Two Hole Open Angle
    Dimensions:1-5/8 x 2-1/16 x 3-5/16 in.
    Hole Diameter (Inches):9/16 in.
    No. of Holes:2
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B162ZN
    • Dimensions 1-5/8 x 2-1/16 x 3-5/16 in.
    • UNSPSC 39121311
    • Fitting Type Two Hole Open Angle
    • Hole Diameter (Inches) 9/16 in.
    • Weight 59 lb per Carton
    • Material Steel
    • No. of Holes 2
    • Use With 4Dimension™ Strut System
    • SKU Spec Sheet
      B162ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TWO HOLE OPEN ANGLE, 30 DEG., ZINC PLATED