NSI Industries B16-V-S Vinyl-Insulated Butt Splice Connectors, 16 to 14 AWG | Graybar Store
     
NSI Industries - Vinyl-Insulated Butt Splice Connectors, 16 to 14 AWG - B16-V-S
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Butt Splice Connectors, 16 to 14 AWG

    Manufacturer: NSI Industries
    Manufacturer #: B16-V-S
    SKU: 25456050
    $12.53
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Wire Size:16 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # B16-V-S
    • Color Blue
    • UNSPSC 39121409
    • Insulation Material Vinyl
    Product Overview:
    16-14 AWG vinyl butt splice connectors are butt splice connectors made of insulating vinyl. 20 Count