B-Line (Eaton) B1564S SuperStrut Conduit Clamp, 4 in. | Graybar Store
     
B-Line (Eaton) - SuperStrut Conduit Clamp, 4 in. - B1564S
+ / - Hover over image to Zoom
Other Views

    SuperStrut Conduit Clamp, 4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B1564S
    SKU: 96013206
    $9.80
    Checking Pricing
         
    Size:4 In (Rigid/EMT)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B1564S
    • Size 4 In (Rigid/EMT)
    • Application FASTENERS,ONE PIECE PIPE CLAMP,Rigid/EMT/Flexible Conduit
    • Type Conduit Strut Clamp
    • UNSPSC 39121311
    Product Overview:
    Conduit Strut Clamp, 4-In. EMT, 4-In. Rigid, With Saddle
    Cable Range 4.250 To 4.500 In OD, Static Load Capacity 400 Lb