B-Line (Eaton) B1534S SuperStrut Conduit Clamp, 2 in. | Graybar Store
     
B-Line (Eaton) - SuperStrut Conduit Clamp, 2 in. - B1534S
+ / - Hover over image to Zoom
Other Views

    SuperStrut Conduit Clamp, 2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B1534S
    SKU: 96013203
    $4.85
    Checking Pricing
         
    Size:120 In Length
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B1534S
    • Size 120 In Length
    • Application FASTENERS,ONE PIECE PIPE CLAMP,
    • Type Single, Slotted, Metal Framing
    • UNSPSC 39121311
    • Materials Steel
    • SKU Spec Sheet
      B1534S Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Conduit Strut Clamp, 2-In. Rigid, With Saddle
    2 In Center Spacing